Motion
10B380-J  SHEAVE

DODGE
10B380-J SHEAVE

455772 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 38.35 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00701353
MFR #10B380-J SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B380-J SHEAVE

455772 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 38.35 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00701353
MFR #10B380-J SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Datum Diameter
    38.0000 in
  • Outside Diameter  
    38.3500 in
  • Weight
    230.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158430

Overview

Mfr description
10B38.0 QD-J SHEAVE 455772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text