Motion
38010B

TB WOODS
38010B

Classical Sheave, A-B Belt Section, 38.35 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701358
MFR #38010B
Price$5,881.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
38010B

Classical Sheave, A-B Belt Section, 38.35 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701358
MFR #38010B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,881.38/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    38.3500 in
  • Weight
    290.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672023948

Overview

Mfr description
38.0X10B-J CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text