Motion
2A 6.4 QD-SDS

TB WOODS
2A 6.4 QD-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 7.1500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00701453
MFR #2A 6.4 QD-SDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2A 6.4 QD-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 7.1500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00701453
MFR #2A 6.4 QD-SDS

Mfr description
2A 6.4 QD-SDS SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    7.1500 in
  • Weight
    9.5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672010528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)