Motion
2C130-SF  SHEAVE

DODGE
2C130-SF SHEAVE

455799 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 13.4 in Pitch Dia., 13.40 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701456
MFR #2C130-SF SHEAVE
Your Price$629.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2C130-SF SHEAVE

455799 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 13.4 in Pitch Dia., 13.40 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701456
MFR #2C130-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$629.53/each(List $822.04)

Overview

Mfr description
2C13.0 QD-SF SHEAVE 455799

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/4 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 2-15/16 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    13.0000 in
  • Pitch Diameter
    13.4 in
  • Overall Width
    2.37 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475158706
  • Weight
    30.23 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text