Motion
2C180-SF  SHEAVE

DODGE
2C180-SF SHEAVE

455802 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 18.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00701477
MFR #2C180-SF SHEAVE
Price$1,019.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2C180-SF SHEAVE

455802 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 18.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00701477
MFR #2C180-SF SHEAVE

Mfr description
2C18.0 QD-SF SHEAVE 455802
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.57/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    18.0000 in
  • Outside Diameter  
    18.4000 in
  • Weight
    56.08 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)