Motion
2C200SF

BROWNING
2C200SF

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 20.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701482
MFR #2C200SF
Price$2,200.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2C200SF

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 20.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701482
MFR #2C200SF

Mfr description
2C20.0 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,200.11/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    20.0000 in (C)
  • Outside Diameter  
    20.4000 in
  • Pitch Diameter
    2.9500 in (3V) 20.4000 in (C)
  • Weight
    48.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    2C200SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289322817
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289322817

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)