Motion
3C85E
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 8.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701519
MFR #3C85E
Your Price$1,405.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 8.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701519
MFR #3C85E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,405.98/each(List $1,687.18)

Overview

Mfr description
3C8.5 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    8.5000 in (C)
  • Pitch Diameter
    3.3000 in (3V) 8.9000 in (C)
  • Overall Width
    3.2500 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    3C85E
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289339068
  • UPC_NO
    662289339068
  • Weight
    22.08 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text