Motion
3C160E

BROWNING
3C160E

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 16.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701602
MFR #3C160E
Price$2,455.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3C160E

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 16.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701602
MFR #3C160E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,455.69/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    16.0000 in (C)
  • Outside Diameter  
    16.4000 in
  • Pitch Diameter
    16.4000 in (C)
  • Weight
    49.71 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    3C160E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289409204
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289409204

Overview

Mfr description
3C16.0 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text