Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3C240E

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 24.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701624
MFR #3C240E

Mfr description
3C24.0 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    24.0000 in (C)
  • Outside Diameter  
    24.4000 in
  • Pitch Diameter
    24.4000 in (C)
  • Weight
    80.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    3C240E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289389254
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289389254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)