Motion
QD3C27.0
7834-3270 Sheave - C Belt Section, 3 Groove, 27 in Pitch Dia., 27.40 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701633
MFR #QD3C27.0
Price$3,037.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7834-3270 Sheave - C Belt Section, 3 Groove, 27 in Pitch Dia., 27.40 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701633
MFR #QD3C27.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,037.78/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width  
    3.3750 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    27.4000 in
  • Overall Width
    3-3/8 in
  • Pitch Diameter
    27 in
  • Weight
    101.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog Number
    7834-3270
  • Manufacturer Upc Number
    072053118384
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053118384

Overview

Mfr description
3C27.0 QD-F SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text