Overview
Mfr description
3C44.0 QD-F SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- Keyway Size1 x 1/2 (3-7/8 to 4-1/4 Bore) in, 1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range1.000 - 4.000 in
- Datum Diameter44.0000 in (C)
- Pitch Diameter44.4000 in (C)
- Overall Width3.2500 in
- Pulley ConstructionSpoked
- Manufacturer Catalog Number3C440F
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289419296
- UPC_NO662289419296
- Weight170.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data