Motion
3 C 440 F
Bushing Bore V-Belt Pulley - C Belt Section, 3 Groove, 44 in Pitch Dia., 44.4 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #00701654
MFR #3 C 440 F
Price$4,646.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 3 Groove, 44 in Pitch Dia., 44.4 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #00701654
MFR #3 C 440 F

Mfr description
3 C 440 F CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,646.68/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    3.3750 in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    44.4000 in
  • Overall Width
    3 3/8 in
  • Pitch Diameter
    44 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    44.4 in
  • Storage Dimension Width
    44.4
  • Weight
    189.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950113456
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950113456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)