Motion
4403C
Classical Sheave, C Belt Section, 44.4 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00701655
MFR #4403C
Price$6,985.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 44.4 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00701655
MFR #4403C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,985.54/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Outside Diameter  
    44.4000 in
  • Weight
    248.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672032810

Overview

Mfr description
44.0X3C-F CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text