Motion
3C500F

BROWNING
3C500F

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 50.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701656
MFR #3C500F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3C500F

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 50.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701656
MFR #3C500F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3C50.0 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1.000 - 4.000 in
  • Datum Diameter
    50.0000 in (C)
  • Pitch Diameter
    50.4000 in (C)
  • Manufacturer Catalog Number
    3C500F
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289349319
  • UPC_NO
    662289349319
  • Weight
    190.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text