Motion
5003C
Classical Sheave, C Belt Section, 50.4 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00701661
MFR #5003C
Your Price$9,339.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 50.4 O.D. in., 3 Grooves, Cast Iron Material
MI ITEM #00701661
MFR #5003C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,339.45/each(List $10,740.37)

Overview

Mfr description
50.0X3C-F CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • UPC_NO
    698672032933
  • Weight
    307.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text