Motion
QD4C8.5
Sheave - C Belt Section, 4 Groove, 8.90 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701689
MFR #QD4C8.5
Your Price$789.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - C Belt Section, 4 Groove, 8.90 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701689
MFR #QD4C8.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$789.45/each(List $907.87)

Overview

Mfr description
4C8.5 QD-E SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Manufacturer Upc Number
    072053104608
  • UPC_NO
    072053104608
  • Weight
    26.77 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text