Motion
4C95E
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 9.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701704
MFR #4C95E
Price$1,333.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 9.9000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701704
MFR #4C95E

Mfr description
4C9.5 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.83/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    9.5000 in (C)
  • Outside Diameter  
    9.9000 in
  • Pitch Diameter
    2.7500 in (3V) 9.9000 in (C)
  • Weight
    35.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    4C95E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289409440
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289409440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)