Motion
QD4C24.0
7834-4240 Sheave - C Belt Section, 4 Groove, 24 in Pitch Dia., 24.40 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701796
MFR #QD4C24.0
List Price$2,891.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7834-4240 Sheave - C Belt Section, 4 Groove, 24 in Pitch Dia., 24.40 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00701796
MFR #QD4C24.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,891.68/each for your price

Overview

Mfr description
4C24.0 QD-F SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1 to 3-15/16 in
  • Pitch Diameter
    24 in
  • Overall Width
    4-7/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7834-4240
  • Manufacturer Upc Number
    072053104721
  • UPC_NO
    072053104721
  • Weight
    108.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text