Motion
4C360-F  SHEAVE

DODGE
4C360-F SHEAVE

455849 Bushing Bore V-Belt Pulley - C Belt Section, 4 Groove, 36.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00701812
MFR #4C360-F SHEAVE
Price$2,945.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4C360-F SHEAVE

455849 Bushing Bore V-Belt Pulley - C Belt Section, 4 Groove, 36.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00701812
MFR #4C360-F SHEAVE

Mfr description
4C36.0 QD-F SHEAVE 455849
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,945.93/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    36.0000 in
  • Outside Diameter  
    36.4000 in
  • Weight
    170.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)