Motion
4404C
Classical Sheave, C Belt Section, 44.4 O.D. in., 4 Grooves, Cast Iron Material
MI ITEM #00701823
MFR #4404C
Price$5,747.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 44.4 O.D. in., 4 Grooves, Cast Iron Material
MI ITEM #00701823
MFR #4404C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,747.19/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    44.4000 in
  • Weight
    278.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672032827

Overview

Mfr description
44.0X4C-J CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text