Motion
5C70SF

BROWNING
5C70SF

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 7.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701830
MFR #5C70SF
List Price$1,136.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5C70SF

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 7.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701830
MFR #5C70SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,136.96/each for your price

Overview

Mfr description
5C7.0 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    7.0000 in (C)
  • Pitch Diameter
    7.4000 in (C)
  • Manufacturer Catalog Number
    5C70SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289322886
  • UPC_NO
    662289322886
  • Weight
    20.64 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text