Motion
87019480
Automotive XL® 87019480 Automotive V-Belt - HC50 Size, 1 Section, 0.48 in Width, 48.00 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
MI ITEM #00701883
MFR #87019480
Your Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive XL® 87019480 Automotive V-Belt - HC50 Size, 1 Section, 0.48 in Width, 48.00 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
MI ITEM #00701883
MFR #87019480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.50/each(List $35.63)

Overview

Mfr description
9480 BELT
  • Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
  • Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned
  • XL Belts resist oil, heat, ozone, weather, and aging for improved belt life
  • Meets or exceeds SAE J636C specifications

Specifications

  • Number Of Sections
    1
  • Top Width
    0.48 in
  • Overall Length
    48.00 in
  • Section Size
    HC50
  • Series
    XL
  • Resistance
    Oil, Heat, Ozone and Weather Resistant
  • Notched/Cogged
    Notched
  • Material
    EPDM
  • Application
    Automotive Vehicles
  • Angle
    37 °
  • Construction
    EPDM
  • Manufacturer Upc Number
    072053312201
  • UPC_NO
    072053312201
  • Weight
    0.34 lbs
  • Standards Met
    Meets or exceeds SAE J636C specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text