Motion
5C120E

BROWNING
5C120E

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 12.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701910
MFR #5C120E
Price$2,083.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5C120E

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 12.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701910
MFR #5C120E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,083.61/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    12.0000 in (C)
  • Outside Diameter  
    12.4000 in
  • Pitch Diameter
    12.4000 in (C)
  • Weight
    48.22 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    5C120E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289419722
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289419722

Overview

Mfr description
5C12.0 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text