Motion
1305C
Classical Sheave, C Belt Section, 13.4 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00701923
MFR #1305C
Price$1,095.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 13.4 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00701923
MFR #1305C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,095.20/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter  
    13.4000 in
  • Weight
    55.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031639

Overview

Mfr description
13.0X5C-E CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text