Motion
2705C
Classical Sheave, C Belt Section, 27.4 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00701962
MFR #2705C
Your Price$2,445.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 27.4 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00701962
MFR #2705C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,445.82/each(List $2,934.99)

Overview

Mfr description
27.0X5C-F CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • UPC_NO
    698672032476
  • Weight
    147.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text