Motion
5C440J

BROWNING
5C440J

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 44.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00701977
MFR #5C440J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5C440J

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 44.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00701977
MFR #5C440J

Mfr description
5C44.0 QD-J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.438 - 4.500 in
  • Datum Diameter
    44.0000 in (C)
  • Outside Diameter  
    44.4000 in
  • Pitch Diameter
    44.4000 in (C)
  • Weight
    254.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog Number
    5C440J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289349821
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289349821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)