Motion
6 C 100 F
Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 254 mm O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702049
MFR #6 C 100 F
Your Price$702.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 254 mm O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702049
MFR #6 C 100 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$702.79/each(List $1,019.04)

Overview

Mfr description
6 C 100 F CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Pitch Diameter
    10 in
  • Overall Width
    6 3/8 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    10.4 in
  • Storage Dimension Width
    10.4
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950119236
  • UPC_NO
    697950119236
  • Weight
    54.00 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text