Motion
6C130F

BROWNING
6C130F

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 13.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00702077
MFR #6C130F
Price$4,405.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6C130F

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 13.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #00702077
MFR #6C130F

Mfr description
6C13.0 QD-F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,405.34/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Datum Diameter
    13.0000 in (C)
  • Outside Diameter  
    13.4000 in
  • Pitch Diameter
    13.4000 in (C)
  • Weight
    74.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    6C130F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289340071
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289340071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)