Overview
Mfr description
6C18.0 QD-F SHEAVE 455887
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- MaterialCast Iron
- Bushing Bore Range1 to 4 in
- Datum Diameter18.0000 in
- Manufacturer Catalog
- UPC_NO782475159581
- Weight126.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data