Motion
6C300J

BROWNING
6C300J

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00702124
MFR #6C300J
Price$4,087.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6C300J

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00702124
MFR #6C300J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,087.49/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.438 - 4.500 in
  • Datum Diameter
    30.0000 in (C)
  • Outside Diameter  
    30.4000 in
  • Pitch Diameter
    30.4000 in (C)
  • Weight
    190.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog Number
    6C300J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289390090
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289390090

Overview

Mfr description
6C30.0 QD-J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text