Overview
Mfr description
6C36.0 QD-J SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesJ
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1.438 - 4.500 in
- Datum Diameter36.0000 in (C)
- Pitch Diameter4.9500 in (3V) 36.4000 in (C)
- Manufacturer Catalog Number6C360J
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289410118
- UPC_NO662289410118
- Weight232.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data