Motion
3606C
Classical Sheave, C Belt Section, 36.4 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00702137
MFR #3606C
Price$5,154.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 36.4 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00702137
MFR #3606C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,154.46/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    36.4000 in
  • Weight
    262.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672032728

Overview

Mfr description
36.0X6C-J CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text