Overview
Mfr description
6C50.0 QD-M SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1.938 - 5.500 in
- Datum Diameter50.0000 in (C)
- Pitch Diameter6.8500 in (3V) 50.4000 in (C)
- Manufacturer Catalog Number6C500M
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289370177
- UPC_NO662289370177
- Weight320.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data