Motion
8C85-E  SHEAVE

DODGE
8C85-E SHEAVE

455896 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 8.90 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00702161
MFR #8C85-E SHEAVE
Price$1,095.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C85-E SHEAVE

455896 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 8.90 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00702161
MFR #8C85-E SHEAVE

Mfr description
8C8.5 QD-E SHEAVE 455896
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,095.91/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    8.5000 in
  • Outside Diameter  
    8.9000 in
  • Weight
    46.38 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)