Motion
8C9.0-F  SHEAVE

DODGE
8C9.0-F SHEAVE

455897 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00702168
MFR #8C9.0-F SHEAVE
Price$1,123.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C9.0-F SHEAVE

455897 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00702168
MFR #8C9.0-F SHEAVE

Mfr description
8C9.0 QD-F SHEAVE 455897
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,123.12/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    9.0000 in
  • Outside Diameter  
    9.4000 in
  • Weight
    49.98 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)