Motion
8C95-F  SHEAVE

DODGE
8C95-F SHEAVE

455898 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.9 in Pitch Dia., 9.90 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702180
MFR #8C95-F SHEAVE
Price$1,151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C95-F SHEAVE

455898 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.9 in Pitch Dia., 9.90 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702180
MFR #8C95-F SHEAVE

Mfr description
8C9.5 QD-F SHEAVE 455898
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.00/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    9.5000 in
  • Face Width  
    8.3750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    9.9000 in
  • Overall Width
    8.37 in
  • Pitch Diameter
    9.9 in
  • Weight
    55.77 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475159697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)