Motion
8C180-F  SHEAVE

DODGE
8C180-F SHEAVE

455906 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 18.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00702252
MFR #8C180-F SHEAVE
Price$1,885.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C180-F SHEAVE

455906 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 18.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00702252
MFR #8C180-F SHEAVE

Mfr description
8C18.0 QD-F SHEAVE 455906
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,885.15/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    18.0000 in
  • Outside Diameter  
    18.4000 in
  • Weight
    133.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)