Motion
QD8C20.0
7834-8200 Sheave - C Belt Section, 8 Groove, 20 in Pitch Dia., 20.40 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702262
MFR #QD8C20.0
Price$4,518.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7834-8200 Sheave - C Belt Section, 8 Groove, 20 in Pitch Dia., 20.40 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702262
MFR #QD8C20.0

Mfr description
8C20.0 QD-J SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,518.97/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-1/2 to 4-1/2 in
  • Face Width  
    8.3750 in
  • Length Through Bore  
    4.6250 in
  • Outside Diameter  
    20.4000 in
  • Overall Width
    8-3/8 in
  • Pitch Diameter
    20 in
  • Weight
    146.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog Number
    7834-8200
  • Manufacturer Upc Number
    072053105315
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053105315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)