Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range1.938 - 5.500 in
- Datum Diameter36.0000 in (C)
- Outside Diameter36.4000 in
- Pitch Diameter36.4000 in (C)
- Weight306.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesM
- CAD Drawing
- Manufacturer Catalog Number8C360M
- Manufacturer Product Page
- Manufacturer Upc Number662289340583
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO662289340583
Overview
Mfr description
8C36.0 QD-M SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.