Overview
Mfr description
8C36.0 QD-M SHEAVE 455910
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- MaterialCast Iron
- Bushing Bore Range1-15/16 to 5-1/2 in
- Datum Diameter36.0000 in
- Manufacturer Catalog
- UPC_NO782475159819
- Weight285.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data