Motion
8C440-M  SHEAVE

DODGE
8C440-M SHEAVE

455911 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 44.40 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00702292
MFR #8C440-M SHEAVE
Price$7,014.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C440-M SHEAVE

455911 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 44.40 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00702292
MFR #8C440-M SHEAVE

Mfr description
8C44.0 QD-M SHEAVE 455911
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,014.85/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Datum Diameter
    44.0000 in
  • Outside Diameter  
    44.4000 in
  • Weight
    590.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)