Motion
4408C
Classical Sheave, C Belt Section, 44.4 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00702296
MFR #4408C
Price$10,150.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 44.4 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00702296
MFR #4408C

Mfr description
44.0X8C-M CONV SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,150.35/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    44.4000 in
  • Weight
    468.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672032865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)