Motion
10C8.0-E  SHEAVE

DODGE
10C8.0-E SHEAVE

455913 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 8.40 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00702305
MFR #10C8.0-E SHEAVE
Price$1,512.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10C8.0-E SHEAVE

455913 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 8.40 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00702305
MFR #10C8.0-E SHEAVE

Mfr description
10C8.0 QD-E SHEAVE 455913
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.63/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    8.0000 in
  • Outside Diameter  
    8.4000 in
  • Weight
    44.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)