Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range1-7/16 to 4-1/2 in
- Outside Diameter10.4000 in
- Weight74.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
- UPC_NO662289360895
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)