Motion
10510C

TB WOODS
10510C

Classical Sheave, C Belt Section, 10.9 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00702357
MFR #10510C
Price$2,169.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10510C

Classical Sheave, C Belt Section, 10.9 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00702357
MFR #10510C

Mfr description
10.5X10C-J CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,169.59/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    10.9000 in
  • Weight
    82.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)