Motion
10C120-J  SHEAVE

DODGE
10C120-J SHEAVE

455920 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 12.40 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00702371
MFR #10C120-J SHEAVE
Price$1,998.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10C120-J SHEAVE

455920 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 12.40 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00702371
MFR #10C120-J SHEAVE

Mfr description
10C12.0 QD-J SHEAVE 455920
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,998.99/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Datum Diameter
    12.0000 in
  • Outside Diameter  
    12.4000 in
  • Weight
    104.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)