Motion
14010C

TB WOODS
14010C

Classical Sheave, C Belt Section, 14.4 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00702389
MFR #14010C
Price$3,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14010C

Classical Sheave, C Belt Section, 14.4 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00702389
MFR #14010C

Mfr description
14.0X10C-J CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,418.19/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    14.4000 in
  • Weight
    110.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)