Motion
16010C

TB WOODS
16010C

Classical Sheave, C Belt Section, 16.4 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00702398
MFR #16010C
List Price$3,461.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16010C

Classical Sheave, C Belt Section, 16.4 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00702398
MFR #16010C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,461.85/each for your price

Overview

Mfr description
16.0X10C-J CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672032049
  • Weight
    140.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text