Overview
Mfr description
12C9.5 QD-J SHEAVE 455931
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesJ
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-7/16 to 4-1/2 in
- Datum Diameter9.5000 in
- Manufacturer Catalog
- UPC_NO782475160020
- Weight86.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data