Motion
10512C

TB WOODS
10512C

Classical Sheave, C Belt Section, 10.9 O.D. in., 12 Grooves, Cast Iron Material
Mi Item #00702485
MFR #10512C
Price$2,681.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10512C

Classical Sheave, C Belt Section, 10.9 O.D. in., 12 Grooves, Cast Iron Material
Mi Item #00702485
MFR #10512C

Mfr description
10.5X12C-J CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,681.99/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    10.9000 in
  • Weight
    91.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)